Skip Content
FLAT WASHER HDG 0.625X1.469 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAT WASHER HDG 0.625X1.469 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB38157.056.0001
  • Mfr. Model # B38157.056.0001
  • UNSPSC # 99999999
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Fits Bolt Sizes 9/16"
  • Thickness 0.109"
  • Fastener Finish Hot Dip Galvanized
  • System of Measurement Inch
  • Washer Inside Dia. 5/8"
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 1-15/32"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Application General Purpose
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 1000
  • Colour Silver
  • Item Flat Washer
  • Approx. Pkg. Qty. 1000
  • Package Weight 22.05

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list