FLAT WASHER HDG 0.562X1.375 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER HDG 0.562X1.375 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB38157.050.0001
  • Mfr. Model # B38157.050.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Fits Bolt Sizes 1/2"
  • Thickness 0.109"
  • Flat Washer Type USS Type A Wide Flat Washer
  • System of Measurement Inch
  • Fastener Finish Hot Dipped Galvanized
  • Washer Inside Dia. 9/16"
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 1-3/8"
  • Application General Purpose
  • Item Flat Washer
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Colour Silver
  • Package Quantity 550
  • Approx. Pkg. Qty. 550
  • Package Weight 21.34

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list