Skip Content
FLAT WASHER FENDR SS316 0.344X0.625 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER FENDR SS316 0.344X0.625

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55530.031.0001
  • Mfr. Model # U55530.031.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 0.19 lbs

Technical Specs

  • Inside Dia. 0.344"
  • Material Stainless Steel
  • Outside Dia. 0.625"
  • Type Fender
  • Thickness 0.063"
  • Size 5/16"
  • Fits Bolt Sizes 5/16"
  • Meets/Exceeds ASME B18.22.1
  • Approx. Pkg. Qty. 50
  • Item Fender Washer
  • Package Quantity 50
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Washer Material Grade 316
  • Washer Inside Dia. 11/32"
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 5/8"
  • Washer Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list