Skip Content
FLAT WASHER FENDR SS316 0.281X0.875 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER FENDR SS316 0.281X0.875

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55530.025.0003
  • Mfr. Model # U55530.025.0003
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 0.44 lbs

Technical Specs

  • Fits Bolt Sizes 1/4"
  • Thickness 0.063"
  • Flat Washer Type Fender Washer
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 9/32"
  • Washer Material Grade 316
  • Washer Outside Dia. 7/8"
  • Washer Basic Material Stainless Steel
  • Package Quantity 50
  • Fastener Finish Plain
  • Item Fender Washer
  • Thickness Tolerance 0.047" - 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list