Skip Content
FLAT WASHER FENDR SS304 0.281X0.875 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER FENDR SS304 0.281X0.875

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51530.025.0003
  • Mfr. Model # U51530.025.0003
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 0.438 lbs

Technical Specs

  • Thickness 0.063"
  • Fits Bolt Sizes 1/4"
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 9/32"
  • Flat Washer Type Fender Washer
  • System of Measurement Inch
  • Washer Material Grade 304
  • Washer Outside Dia. 7/8"
  • Washer Basic Material Stainless Steel
  • Item Fender Washer
  • Package Quantity 50
  • Fastener Finish Plain
  • Thickness Tolerance 0.047" - 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list