Skip Content
FLAT WASHER FENDER SS316 0.531X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER FENDER SS316 0.531X1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55530.050.0001
  • Mfr. Model # U55530.050.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 0.67 lbs

Technical Specs

  • Fits Bolt Sizes 1/2"
  • Thickness 0.063"
  • Item Fender
  • Washer Standards DIN 7603A
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Washer Inside Dia. 17/32"
  • Washer Basic Material Stainless Steel
  • Washer Outside Dia. 1-1/2"
  • Washer Material Grade 316
  • Package Quantity 25
  • Fastener Finish Plain
  • Thickness Tolerance 0.047" - 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list