Skip Content
FLAT WASHER FENDER SS316 0.406X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER FENDER SS316 0.406X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55530.037.0004
  • Mfr. Model # U55530.037.0004
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 2.47 lbs

Technical Specs

  • Fits Bolt Sizes 3/8"
  • Thickness 0.063"
  • Washer Standards DIN 7603A
  • Flat Washer Type Fender Washer
  • System of Measurement Inch
  • Washer Inside Dia. 13/32"
  • Washer Material Grade 316
  • Washer Basic Material Stainless Steel
  • Washer Outside Dia. 2"
  • Package Quantity 50
  • Item Fender Washer
  • Fastener Finish Plain
  • Thickness Tolerance 0.047" - 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list