FLAT WASHER FENDER SS316 0.344X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLAT WASHER FENDER SS316 0.344X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55530.031.0004
  • Mfr. Model # U55530.031.0004
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 2.47 lbs

Technical Specs

  • Fits Bolt Sizes 5/16"
  • Thickness 0.063"
  • Flat Washer Type Fender Washer
  • Washer Inside Dia. 11/32"
  • Washer Material Grade 316
  • Washer Standards DIN 7603A
  • System of Measurement Inch
  • Washer Outside Dia. 2"
  • Washer Basic Material Stainless Steel
  • Package Quantity 50
  • Item Fender Washer
  • Fastener Finish Plain
  • Thickness Tolerance 0.047" - 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list