FLAT WASHER FENDER SS316 0.281X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLAT WASHER FENDER SS316 0.281X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55530.025.0007
  • Mfr. Model # U55530.025.0007
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 2.525 lbs

Technical Specs

  • Fits Bolt Sizes 1/4"
  • Thickness 0.063"
  • Flat Washer Type Fender Washer
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 9/32"
  • Washer Material Grade 316
  • Washer Outside Dia. 2"
  • Washer Basic Material Stainless Steel
  • Item Fender Washer
  • Package Quantity 50
  • Fastener Finish Plain
  • Thickness Tolerance 0.047" - 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list