Skip Content
FLAT WASHER FENDER SS316 0.281X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER FENDER SS316 0.281X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55530.025.0004
  • Mfr. Model # U55530.025.0004
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 0.475 lbs

Technical Specs

  • Fits Bolt Sizes 1/4"
  • Thickness 0.047"
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 9/32"
  • Washer Material Grade 316
  • Washer Basic Material Stainless Steel
  • Washer Outside Dia. 1"
  • Item Fender Washer
  • Package Quantity 50
  • Fastener Finish Plain
  • Thickness Tolerance 0.047" - 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list