FLAT WASHER FENDER SS304 0.531X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLAT WASHER FENDER SS304 0.531X1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51530.050.0001
  • Mfr. Model # U51530.050.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 0.03 lbs

Technical Specs

  • Fits Bolt Sizes 1/2"
  • Thickness 0.063"
  • Item Fender
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 17/32"
  • Washer Material Grade 304
  • Washer Outside Dia. 1-1/2"
  • Washer Basic Material Stainless Steel
  • Package Quantity 25
  • Fastener Finish Plain
  • Thickness Tolerance 0.047" - 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list