Skip Content
FLAT WASHER FENDER SS304 0.344X1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER FENDER SS304 0.344X1.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51530.031.0002
  • Mfr. Model # U51530.031.0002
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 0.715 lbs

Technical Specs

  • Thickness 0.047"
  • Fits Bolt Sizes 5/16"
  • Item Fender
  • System of Measurement Inch
  • Washer Inside Dia. 11/32"
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 1-1/4"
  • Flat Washer Type Fender Washer
  • Washer Material Grade 304
  • Washer Basic Material Stainless Steel
  • Package Quantity 50
  • Fastener Finish Plain
  • Thickness Tolerance 0.047" - 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list