Skip Content
FLAT WASHER FENDER SS304 0.281X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER FENDER SS304 0.281X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51530.025.0004
  • Mfr. Model # U51530.025.0004
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 0.01 lbs

Technical Specs

  • Fits Bolt Sizes 1/4"
  • Thickness 0.047"
  • Approx. Pkg. Qty. 50
  • Package Quantity 50
  • Item Fender Washer
  • System of Measurement Inch
  • Washer Outside Dia. 1"
  • Washer Material Grade 304
  • Flat Washer Type Fender Washer
  • Washer Inside Dia. 9/32"
  • Washer Standards DIN 7603A
  • Washer Basic Material Stainless Steel
  • Fastener Finish Plain
  • Thickness Tolerance 0.047" - 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list