FLAT WASHER FENDER SS304 0.281X1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER FENDER SS304 0.281X1.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51530.025.0006
  • Mfr. Model # U51530.025.0006
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 0.86 lbs

Technical Specs

  • Fits Bolt Sizes 1/4"
  • Thickness 0.125"
  • Flat Washer Type Fender Washer
  • System of Measurement Inch
  • Washer Inside Dia. 9/32"
  • Washer Material Grade 304
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 1-1/4"
  • Washer Basic Material Stainless Steel
  • Package Quantity 50
  • Item Fender Washer
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list