Skip Content
FLAT WASHER FENDER SS304 0.281X0.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER FENDER SS304 0.281X0.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51530.025.0001
  • Mfr. Model # U51530.025.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1003
  • Shipping Weight 0.1 lbs

Technical Specs

  • Fits Bolt Sizes 1/4"
  • Thickness 0.047"
  • Approx. Pkg. Qty. 50
  • Item Fender Washer
  • Package Quantity 50
  • Washer Standards DIN 7603A
  • System of Measurement Inch
  • Washer Inside Dia. 9/32"
  • Washer Material Grade 304
  • Flat Washer Type Fender Washer
  • Washer Outside Dia. 1/2"
  • Washer Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list