Skip Content
FLAT WASHER EXTRA THICK 1 1/32 X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER EXTRA THICK 1 1/32 X 2

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9208
  • Mfr. Model # Z9208
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Inside Dia. 1-1/32"
  • For Use With Die and Jig Fixture Setup
  • Application Load Distributing
  • Finish Black Oxide
  • Item Extra Thick Washer
  • Material Case Hardened Steel
  • Outside Dia. 2"
  • Thickness 9/32"
  • Package Quantity 1
  • Fits Bolt Sizes 1"
  • Type Extra Thick
  • Rockwell Hardness C40
  • Thickness Tolerance +/-0.010"
  • System of Measurement Inch
  • Flat Washer Type Extra Thick Flat Washer
  • Fastener Finish Black Oxide
  • Washer Inside Dia. 1-1/32"
  • Washer Material Grade Case Hardened
  • Washer Basic Material Steel
  • Washer Outside Dia. 2"
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list