Skip Content
FLAT WASHER CUSTOM SS316 0.313X0.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER CUSTOM SS316 0.313X0.75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55410.025.0002
  • Mfr. Model # U55410.025.0002
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.286 lbs

Technical Specs

  • Fits Bolt Sizes 1/4"
  • Thickness 0.047"
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 5/16"
  • Washer Outside Dia. 3/4"
  • Washer Material Grade 316
  • Washer Basic Material Stainless Steel
  • Item Flat Washer
  • Package Quantity 50
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list