Skip Content
FLAT WASHER CUSTOM SS304 0.781X1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER CUSTOM SS304 0.781X1.75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51410.075.0005
  • Mfr. Model # U51410.075.0005
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.044 lbs

Technical Specs

  • Fits Bolt Sizes 3/4"
  • Thickness 0.078"
  • Flat Washer Type Flat Washer
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 25/32"
  • Washer Material Grade 304
  • Washer Basic Material Stainless Steel
  • Washer Outside Dia. 1-3/4"
  • Application Wood to Wood, Metal to Metal, or Wood to Metal
  • For Use With Bolt and Nut
  • Package Quantity 20
  • Item Flat Washer
  • Approx. Pkg. Qty. 20
  • Rockwell Hardness C20 - C45
  • Package Weight 1.100 lb.
  • Thickness Tolerance +/-0.005"
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list