FLAT WASHER CUSTOM SS304 0.688X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER CUSTOM SS304 0.688X1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51410.062.0006
  • Mfr. Model # U51410.062.0006
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.618 lbs

Technical Specs

  • Fits Bolt Sizes 5/8"
  • Thickness 0.078"
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 11/16"
  • Washer Material Grade 304
  • Washer Outside Dia. 1-1/2"
  • Washer Basic Material Stainless Steel
  • Package Quantity 25
  • Item Flat Washer
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list