Skip Content
FLAT WASHER CUSTOM SS304 0.469X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER CUSTOM SS304 0.469X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51410.043.0004
  • Mfr. Model # U51410.043.0004
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Thickness 0.188"
  • Fits Bolt Sizes 7/16"
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 1"
  • Washer Inside Dia. 11/16"
  • Washer Basic Material Stainless Steel
  • Flat Washer Type Flat Washer
  • Washer Material Grade 304
  • Package Quantity 25
  • Item Flat Washer
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list