Skip Content
FLAT WASHER CUSTOM SS304 0.188X0.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER CUSTOM SS304 0.188X0.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51410.019.0001
  • Mfr. Model # U51410.019.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Material Stainless Steel
  • Inside Dia. 0.188"
  • Outside Dia. 0.500"
  • Size #10
  • Thickness 0.094"
  • Fits Bolt Sizes #10
  • Type Custom
  • Meets/Exceeds ASME B18.22.1
  • Package Quantity 50
  • Item Flat Washer
  • Flat Washer Type Flat Washer
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 3/16"
  • Washer Basic Material Stainless Steel
  • Washer Material Grade 304
  • Washer Outside Dia. 1/2"
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List