Skip Content
FLAT WASHER CUSTOM SS304 0.125X0.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER CUSTOM SS304 0.125X0.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51410.011.0001
  • Mfr. Model # U51410.011.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.048 lbs

Technical Specs

  • Fits Bolt Sizes #4
  • Thickness 0.063"
  • System of Measurement Inch
  • Washer Material Grade 304
  • Washer Outside Dia. 1/4"
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 1/8"
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A
  • Item Flat Washer
  • Package Quantity 50
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list