Skip Content
FLAT WASHER CSTM SS304 0.656X1.313 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER CSTM SS304 0.656X1.313

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51410.062.0002
  • Mfr. Model # U51410.062.0002
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.335 lbs

Technical Specs

  • Fits Bolt Sizes 5/8"
  • Thickness 0.219"
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 21/32"
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 1-5/16"
  • Washer Material Grade 304
  • Washer Basic Material Stainless Steel
  • Package Quantity 25
  • Application For Sheet Metal, Plumbing, Electrical Work
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Item Flat Washer
  • Approx. Pkg. Qty. 25
  • Package Weight 1.34 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list