Skip Content
FLAT WASHER CSTM SS304 0.188X0.438 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER CSTM SS304 0.188X0.438

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51410.016.0002
  • Mfr. Model # U51410.016.0002
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Outside Dia. 0.438"
  • Inside Dia. 0.188"
  • Material Stainless Steel
  • Size #8
  • Type Custom
  • Fits Bolt Sizes #8
  • Meets/Exceeds ASME B18.22.1
  • Thickness 0.049"
  • Item Flat Washer
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 50
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Flat Washer Type Flat Washer
  • Washer Material Grade 304
  • Washer Inside Dia. 3/16"
  • Washer Outside Dia. 7/16"
  • Washer Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list