Discontinued with Replacement
FLAT WASHER CSTM SS304 0.156X0.375 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLAT WASHER CSTM SS304 0.156X0.375

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51410.013.0001
  • Mfr. Model # U51410.013.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
FLAT WASHER CSTM SS304 0.156X0.375,50/PK

Your Price : NA PACKAGE

Technical Specs

  • Fits Bolt Sizes #6
  • Thickness 0.049"
  • Flat Washer Type Flat Washer
  • System of Measurement Inch
  • Washer Material Grade 304
  • Washer Inside Dia. 5/32"
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 3/8"
  • Washer Basic Material Stainless Steel
  • Item Flat Washer
  • Package Quantity 50
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list