Skip Content
FLAT WASHER CSTM SS304 0.156X0.313 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLAT WASHER CSTM SS304 0.156X0.313

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51410.013.0002
  • Mfr. Model # U51410.013.0002
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.048 lbs

Technical Specs

  • Fits Bolt Sizes #6
  • Thickness 0.063"
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 5/32"
  • Washer Material Grade 304
  • Washer Basic Material Stainless Steel
  • Washer Outside Dia. 5/16"
  • Package Quantity 50
  • Item Flat Washer
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list