Skip Content
FLAT WASHER  CS-HRD #8 X0.438 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER CS-HRD #8 X0.438

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38403.016.0001
  • Mfr. Model # U38403.016.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.229 lbs

Technical Specs

  • Fits Bolt Sizes #8
  • Thickness 0.078"
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Fastener Finish Blank Steel
  • Washer Inside Dia. 3/16"
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 7/16"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Item Flat Washer
  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list