Skip Content
FLAT WASHER  CS-HRD 7/16 X 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER CS-HRD 7/16 X 1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38403.043.0001
  • Mfr. Model # U38403.043.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Thickness 0.125"
  • Fits Bolt Sizes 7/16"
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Washer Standards DIN 7603A
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 11/16"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 1"
  • Item Flat Washer
  • Package Quantity 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list