FLAT WASHER  CS-HRD 5/16 X 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER CS-HRD 5/16 X 3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38403.031.0001
  • Mfr. Model # U38403.031.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.065 lbs

Technical Specs

  • Thickness 0.125"
  • Fits Bolt Sizes 5/16"
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Washer Standards DIN 7603A
  • Flat Washer Type Flat Washer
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 11/32"
  • Washer Basic Material Steel
  • Washer Outside Dia. 3/4"
  • Item Flat Washer
  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list