Skip Content
FLAT WASHER  CS/HRD #4 X0.313 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER CS/HRD #4 X0.313

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38403.011.0001
  • Mfr. Model # U38403.011.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.115 lbs

Technical Specs

  • Fits Bolt Sizes #4
  • Thickness 0.078"
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 1/8"
  • Washer Outside Dia. 5/16"
  • Washer Basic Material Steel
  • Item Flat Washer
  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list