FLAT WASHER BEVELED 9/32X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER BEVELED 9/32X5/8

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9181BEV-H
  • Mfr. Model # Z9181BEV-H
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

A thick flat washer used for spacing applications. These washers are manufactured on screw machines - not stamped. With a large bevel on the outside edge. Chamfered outside edge speeds assembly and fitting operations.

Technical Specs

  • Package Quantity 25
  • Thickness 1/8"
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Fastener Finish Plain
  • Washer Outside Dia. 5/8"
  • Washer Inside Dia. 9/32"
  • Application Load Distributing
  • For Use With Welding, Construction, Machinery
  • Fits Bolt Sizes 1/4"
  • Item Beveled Washer
  • Rockwell Hardness B49
  • Thickness Tolerance +/-0.010"
  • Washer Material Grade Case Hardened
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list