Skip Content
FLAT WASHER BEVELED 17/32 X 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER BEVELED 17/32 X 1

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9185BEV
  • Mfr. Model # Z9185BEV
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1057
  • Shipping Weight 0.29 lbs

Product Details

A thick flat washer used for spacing applications. Manufactured on screw machines - not stamped. With a large bevel on the outside edge. Chamfered outside edge speeds assembly and fitting operations.

Technical Specs

  • For Use With Welding, Construction, Machinery
  • Application Spacing
  • Item Beveled Washer
  • Package Quantity 10
  • Fits Bolt Sizes 1/2"
  • Rockwell Hardness B49
  • Thickness 0.187"
  • Thickness Tolerance +/-0.010"
  • Approx. Pkg. Qty. 10
  • System of Measurement Inch
  • Washer Inside Dia. 17/32"
  • Washer Outside Dia. 1"
  • Flat Washer Type Beveled Flat Washer
  • Fastener Finish Plain
  • Washer Basic Material Steel
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list