Skip Content
FLAT WASHER BEVELED 15/32 X 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER BEVELED 15/32 X 1

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9184BEV-H
  • Mfr. Model # Z9184BEV-H
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

A thick flat washer used for spacing applications. These washers are manufactured on screw machines - not stamped. With a large bevel on the outside edge. Chamfered outside edge speeds assembly and fitting operations.

Technical Specs

  • Package Quantity 10
  • Thickness 5/32"
  • System of Measurement Inch
  • Fastener Finish Plain
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 15/32"
  • Washer Outside Dia. 1"
  • Application Load Distributing
  • Fits Bolt Sizes 7/16"
  • For Use With Welding, Construction, Machinery
  • Item Beveled Washer
  • Rockwell Hardness B49
  • Thickness Tolerance +/-0.010"
  • Washer Basic Material Steel
  • Washer Material Grade Case Hardened

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list