FLAT WASHER BEVELED 1 5/32 X 2 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER BEVELED 1 5/32 X 2 1/4

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9190BEV
  • Mfr. Model # Z9190BEV
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1057
  • Shipping Weight 1.0 lbs

Product Details

A thick flat washer used for spacing applications. Manufactured on screw machines - not stamped. With a large bevel on the outside edge. Chamfered outside edge speeds assembly and fitting operations.

Technical Specs

  • Application Load Distributing
  • For Use With Welding, Construction, Machinery
  • Item Beveled Washer
  • Package Quantity 1
  • Thickness 5/16"
  • Fits Bolt Sizes 1-1/8"
  • Thickness Tolerance +/-0.010"
  • Rockwell Hardness B49
  • System of Measurement Inch
  • Fastener Finish Plain
  • Washer Inside Dia. 1-5/32"
  • Flat Washer Type Beveled Flat Washer
  • Washer Outside Dia. 2-1/4"
  • Washer Basic Material Steel
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list