Skip Content
FLAT WASHER BEVEL 25/32IDX1 1/2OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER BEVEL 25/32IDX1 1/2OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9187BEV-SS
  • Mfr. Model # Z9187BEV-SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

A thick flat washer used for spacing applications. Manufactured on screw machines (not stamped) with a large bevel on the outside edge. Chamfered outside edge speeds assembly and fitting operations.

Technical Specs

  • Finish Plain
  • For Use With Screws and Studs
  • Item Beveled Washer
  • Inside Dia. 25/32"
  • Material 18-8 Stainless Steel
  • Outside Dia. 1-1/2"
  • Size 3/4"
  • Package Quantity 1
  • Type Beveled
  • Thickness 1/4"
  • Fits Bolt Sizes 3/4"
  • Rockwell Hardness B70
  • Thickness Tolerance +/-0.010"
  • System of Measurement Inch
  • Fastener Finish Plain
  • Washer Inside Dia. 25/32"
  • Washer Material Grade 18-8
  • Washer Outside Dia. 1-1/2"
  • Washer Basic Material Stainless Steel
  • Flat Washer Type Beveled Flat Washer

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List