Skip Content
FLAT WASHER BEVEL 17/32IDX1 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER BEVEL 17/32IDX1 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9185BEV-SS
  • Mfr. Model # Z9185BEV-SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

A thick flat washer used for spacing applications. Manufactured on screw machines (not stamped) with a large bevel on the outside edge. Chamfered outside edge speeds assembly and fitting operations.

Technical Specs

  • For Use With Screws and Studs
  • Item Beveled Washer
  • Package Quantity 2
  • Fits Bolt Sizes 1/2"
  • Thickness 3/16"
  • Rockwell Hardness B70
  • Thickness Tolerance +/-0.010"
  • System of Measurement Inch
  • Washer Material Grade 18-8
  • Washer Outside Dia. 1"
  • Fastener Finish Plain
  • Washer Basic Material Stainless Steel
  • Flat Washer Type Beveled Flat Washer
  • Washer Inside Dia. 17/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list