FLAT WASHER BEVEL 11/32 X 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER BEVEL 11/32 X 3/4

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9182BEV-SS
  • Mfr. Model # Z9182BEV-SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

A thick flat washer used for spacing applications. Manufactured on screw machines (not stamped) with a large bevel on the outside edge. Chamfered outside edge speeds assembly and fitting operations.

Technical Specs

  • For Use With Screws and Studs
  • Item Beveled Washer
  • Package Quantity 5
  • Fits Bolt Sizes 5/16"
  • Rockwell Hardness B70
  • Thickness Tolerance +/-0.010"
  • Thickness 1/8"
  • System of Measurement Inch
  • Fastener Finish Plain
  • Flat Washer Type Beveled Flat Washer
  • Washer Inside Dia. 11/32"
  • Washer Outside Dia. 3/4"
  • Washer Material Grade 18-8
  • Washer Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list