Skip Content
FLAT WASHER 9/32ID X 1/2 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 9/32ID X 1/2 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUWASB14NZ
  • Mfr. Model # WASB14NZ
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1057
  • Shipping Weight 0.01 lbs

Product Details

Steel - ANSI B18.22.1 - 1965 Rev. 1981. Type B plain washer is designed to distribute load pressures over large areas of primarily lower strength materials.

Technical Specs

  • Finish Zinc
  • Inside Dia. 9/32"
  • For Use With Screws and Studs
  • Item Flat Washer
  • Material Steel
  • Package Quantity 25
  • Outside Dia. 1/2"
  • Type Standard
  • Fits Bolt Sizes 1/4"
  • Thickness 0.071"
  • Rockwell Hardness B49
  • Meets/Exceeds ANSI B18.22.1 Rev 1981
  • Thickness Tolerance -0.015"
  • Approx. Pkg. Qty. 25
  • Application Soft and Thin Assembly
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Washer Standards ANSI B18.22.1
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 9/32"
  • Washer Basic Material Steel
  • Washer Outside Dia. 1/2"
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list