!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAT WASHER 9/32 ID X 5/8 OD

FLAT WASHER 9/32 ID X 5/8 OD

ACCURATE MFD PRODUCTS

FLAT WASHER 9/32 ID X 5/8 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT WASHER 9/32 ID X 5/8 OD

FLAT WASHER 9/32 ID X 5/8 OD

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ACUZ9095SS
  • Mfr. Model # Z9095SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1654
  • Shipping Weight 0.07 lbs

Product Details

18.8 stainless steel component flat washer. Size 1/4 inch, outside diameter 5/8 inch, inside diameter 9/32 inch, thickness 1/8 inch, 10 per package.

Technical Specs

  • Item Thick Washer
  • Material Stainless Steel
  • Finish Plain
  • Inside Diameter 0.281 in
  • Maximum Thickness 0.125 in
  • Minimum Thickness 0.125 in
  • Material Quality Standards ASTM A582
  • Pack Size Small Pack
  • Rockwell Hardness B83
  • Thickness Tolerance +0.005/-0.004 in
  • Flat Washer Type Standard
  • Material Grade/Class 18-8
  • For Screw Size 1/4 in
  • Outside Diameter 5/8 in
  • System of Measurement Inch
  • Inside Diameter Tolerance +/-0.010 in
  • Outside Diameter Tolerance +/-0.010 in
  • Resistance Properties Chemical Resistant, Corrosion Resistant
  • Tensile Strength 90,000 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list