Skip Content
FLAT WASHER 9/32 ID X 3/4 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 9/32 ID X 3/4 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9285
  • Mfr. Model # Z9285
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Designed to have the extra large bearing surface of the USS Standard flat washers, but with a tighter tolerance inner diameter for a precision fit. Manufactured with extra thick steel, which is twice as thick as a standard USS washer. Precision stamped fo

Technical Specs

  • Package Quantity 10
  • Thickness 0.130 - 0.150"
  • System of Measurement Inch
  • Fastener Finish Plain
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Outside Dia. 3/4"
  • Washer Inside Dia. 9/32"
  • Item Flat Washer
  • For Use With Screws and Studs
  • Fits Bolt Sizes 1/4"
  • Rockwell Hardness B49
  • Thickness Tolerance +/-0.010"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list