Skip Content
FLAT WASHER 8.5MM ID X 22MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 8.5MM ID X 22MM OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8848
  • Mfr. Model # Z8848
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Black Oxide
  • Inside Dia. 8.5 mm
  • Application Load Distributing
  • For Use With Die and Jig Fixture Setup
  • Item Extra Thick Washer
  • Material Case Hardened Steel
  • Outside Dia. 22 mm
  • Package Quantity 5
  • Type Extra Thick
  • Fits Bolt Sizes M8
  • Thickness 5 mm
  • Rockwell Hardness C40
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • System of Measurement Metric
  • Washer Material Grade Case Hardened
  • Washer Inside Dia. 8.50mm
  • Flat Washer Type Extra Thick Flat Washer
  • Fastener Finish Black Oxide
  • Washer Outside Dia. 22.00mm
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List