Skip Content
FLAT WASHER  60X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 60X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38100.580.0001
  • Mfr. Model # M38100.580.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 1.041 lbs

Technical Specs

  • Fits Bolt Sizes M58
  • Thickness 9.0 mm
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 60.00 mm
  • Washer Material Grade Low Carbon
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 110.00mm
  • Washer Basic Material Steel
  • Item Flat Washer
  • Package Quantity 1
  • Temp. (F) -58 Degrees F - 302 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list