Skip Content
FLAT WASHER #6 X 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER #6 X 3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38402.013.0001
  • Mfr. Model # U38402.013.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.13 lbs

Product Details

Custom, carbon steel, blank steel finish, fits bolt sizes #6, inside dia. 0.156 in, outside dia. 0.375 in, thickness 0.049 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Application Bearing Surface for Fasteners and Fixtures
  • For Use With Screws and Bolts
  • Item SAE Washer
  • Package Quantity 100
  • Fits Bolt Sizes #6
  • Thickness 0.049"
  • Rockwell Hardness Rb 40 min.
  • Package Weight 0.13 lbs.
  • Thickness Tolerance +/-0.015"
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Fastener Finish Blank Steel
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 5/32"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 3/8"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list