Skip Content
FLAT WASHER 6.4MM ID X 18MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 6.4MM ID X 18MM OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8846
  • Mfr. Model # Z8846
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Load Distributing
  • For Use With Die and Jig Fixture Setup
  • Item Extra Thick Washer
  • Package Quantity 5
  • Thickness 4.5 mm
  • Fits Bolt Sizes M6
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • Rockwell Hardness C40
  • System of Measurement Metric
  • Flat Washer Type Extra Thick Flat Washer
  • Washer Inside Dia. 6.40 mm
  • Washer Material Grade Case Hardened
  • Washer Basic Material Steel
  • Washer Outside Dia. 18.00mm
  • Fastener Finish Black Oxide
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list