Skip Content
FLAT WASHER  58X105 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 58X105

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38100.560.0001
  • Mfr. Model # M38100.560.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.937 lbs

Technical Specs

  • Fits Bolt Sizes M56
  • Thickness 9.0 mm
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 58.00 mm
  • Washer Basic Material Steel
  • Washer Outside Dia. 105.00mm
  • Washer Material Grade Low Carbon
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 1
  • Item Flat Washer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list