Skip Content
FLAT WASHER  46X85 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 46X85

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38100.450.0001
  • Mfr. Model # M38100.450.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.97 lbs

Technical Specs

  • Thickness 7.0 mm
  • Fits Bolt Sizes M45
  • Flat Washer Type Flat Washer
  • Fastener Finish Blank Steel
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 46.00 mm
  • Washer Basic Material Steel
  • Washer Outside Dia. 85.00mm
  • System of Measurement Metric
  • Package Quantity 2
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Item Flat Washer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list