Skip Content
FLAT WASHER  43X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 43X78

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38100.420.0001
  • Mfr. Model # M38100.420.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.806 lbs

Technical Specs

  • Fits Bolt Sizes M42
  • Thickness 7.0 mm
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Washer Material Grade Low Carbon
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 43.00 mm
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 78.00mm
  • Washer Basic Material Steel
  • Package Quantity 2
  • Item Flat Washer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list