Skip Content
FLAT WASHER 31 IDX48MM OD 6.5MM T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 31 IDX48MM OD 6.5MM T

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8870SS
  • Mfr. Model # Z8870SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Thick Washer
  • For Use With Screws and Studs
  • Package Quantity 1
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • Thickness 6.5 mm
  • Fits Bolt Sizes M30
  • Rockwell Hardness B70
  • System of Measurement Metric
  • Flat Washer Type Thick Flat Washer
  • Fastener Finish Plain
  • Washer Material Grade 18-8
  • Washer Inside Dia. 31.00 mm
  • Washer Outside Dia. 48.00mm
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list