Skip Content
FLAT WASHER 31 IDX48MM OD 6.5MM T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER 31 IDX48MM OD 6.5MM T

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ8870
  • Mfr. Model # Z8870
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Application Load Distributing
  • For Use With Die and Jig Fixture Setup
  • Item Extra Thick Washer
  • Package Quantity 1
  • Fits Bolt Sizes M30
  • Thickness 6.5 mm
  • Rockwell Hardness C40
  • Thickness Tolerance +0.4 mm/-0.5 mm
  • Fastener Finish Black Oxide
  • Washer Inside Dia. 31.00 mm
  • Flat Washer Type Extra Thick Flat Washer
  • Washer Material Grade Case Hardened
  • System of Measurement Metric
  • Washer Outside Dia. 48.00mm
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list