FLAT WASHER 29/32 ID X 1 3/4 IN OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER 29/32 ID X 1 3/4 IN OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9207BR
  • Mfr. Model # Z9207BR
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • For Use With Die and Jig Fixture Setup
  • Application Load Distributing
  • Item Extra Thick Washer
  • Package Quantity 1
  • Fits Bolt Sizes 7/8"
  • Rockwell Hardness B55
  • Thickness Tolerance +/-0.010"
  • Thickness 1/4"
  • System of Measurement Inch
  • Fastener Finish Plain
  • Flat Washer Type Extra Thick Flat Washer
  • Washer Basic Material Brass
  • Washer Inside Dia. 29/32"
  • Washer Outside Dia. 1-3/4"
  • Washer Standards DIN 7603A
  • Washer Material Grade Not Graded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list